Beli pointer stick di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aurora Laser Pointer
    Mulai

    Rp249.900

    Aurora Laser Pointer
    atribut:
    • Beam Color: Red
    • Wavelength (nm): 645
    • Range (ft): 1500
    • Max. Power Output (mW): < 5
    • Battery Type: AAA size x 2
    • Design: Pen-size
  2. Deli Laser Pointer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

  3. Joyko Laser Pointer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  4. PROLiNK Laser Pointer Wireless Presenter
    Mulai

    Rp469.900

    PROLiNK Laser Pointer Wireless Presenter
    Deskripsi:
    General - Buttons to : Esc, Page Down, Page Up, Black Screen, Play, OFN, Laser Pointer, Power On / Off, Volume - Motion Detection : OFN Button - Resolution : 800 dpi - Input Power : 1.5V AAA x 2 USB Receiver - Interface : USB 2.0 RF Specifications - Number of Channels : 75 - Carrier Frequencies : 2.4GHz - Transmission Range : Up to 20 meters, 360 degree
    atribut:
    • Battery: 2 x AAA 1.5V
  5. Logitech Laser Pointer Remote R500
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Logitech Laser Pointer Remote R500
    Deskripsi:
    Presentasi dengan mudah Hadirkan presentasi yang memukau dengan R500 Laser Presentation Remote. Bergeraklah secara bebas, bernavigasilah slide dari jarak hingga 20 meter, serta tunjukkan area fokusmu dengan pointer laser merah. R500 dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi pada umumnya.
    atribut:
    • Dimensions (mm): (Remote) 123.6x36.6x24.7, (Receiver) 6.6x13.5x25
    • System Requirements: Port USB. Windows 10 (latest version), Windows 8, Windows 7, macOS x 10.12 (latest version), Chrome OS, Linux 2.6+.
    • Wireless Range (m): 20
    • Battery Type: AAA
  6. KDS Laser Pointer
    Mulai

    Rp1.099.900

    KDS Laser Pointer
    Deskripsi:
    -Outdoor green laser pointer that is resistant to water, dust, hot/cold temperature. -Consumer Product Safety Act compliant product
  7. KOKUYO Laser Pointer (Red) (Pen Type)
    Mulai

    Rp1.799.900

    KOKUYO Laser Pointer (Red) (Pen Type)
    Deskripsi:
    You can carry out meetings and presentations smartly with a pen type that can be carried in your pocket. Laser light (wavelength: 635 NM) which is about twice brighter than the usual red light (wavelength: 650 NM) is adopted to improve the visibility of the laser light irrespective of individual differences in color vision It was. Conforms to Consumer Products Safety Act. Lights only while pressing the laser button Energize function, you can use with confidence.
    atribut:
    • Material: Body: Aluminium Alloy, Button: Rubber
    • Battery Life: Continuous use About 24 hours
    • Accessories: Two AAA alkaline batteries (for trial use)
    • Beam Diameter: About 5 mm (when distance is 3 m)
    • Beam Distance (m): Approximately 70 m (at night use)
    • Lighting System: Lights up only while pressing the laser button.
    • Maximum Output: 1 mW (Class 2)
    • Shaft Diameter (mm): phi 13.5
    • Unit Length (mm): 143.5
    • Weight (g): Approximately 47 (including batteries)
Daftar Harga pointer stick Terbaru October 2026
Open Industries Op PointerRp1.199.900
Aurora Laser PointerRp249.900
Deli Laser PointerRp51.900
Joyko Laser PointerRp29.900
PROLiNK Laser Pointer Wireless PresenterRp469.900
Logitech Laser Pointer Remote R500Rp549.900
KDS Laser PointerRp1.099.900
KOKUYO Laser Pointer (Red) (Pen Type)Rp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)